HSS SPOT WELD DRILL BIT 8MM
710.8
- UNSPSC 27112803
Delivery
In stock for delivery.
IN-STORE
6 pieces in stock at Vaughan, ON as of 9:22 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Material | High Speed Steel |
Size | 8 mm |
Overall Length | 79 mm |
Flute Length | 36 mm |
Maximum Speed | 700 rpm |
EAN | 4011231703000 |
Features
Fixed centering point eliminates need for a centre punch
Review(s)
2021-01-04
good for the price