HONING STONE 20X6
680.72
- UNSPSC 31191510
Delivery
In stock for delivery.
0 Review(s)
Specially suitable for grinding of steel
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | 13 mm |
Length | 20 mm |
Grit | 360 |
DIN 69170 Description | ZY 1320 |
Grinding Wheel Head | Cylinder |
Picture Number | 2 |
Binding | Ceramically bound |
Colour | Pink |
Shaft Diameter | 6 mm |
Customers Also Viewed
Review(s)
Product not yet rated.