M10 x 1.0 x 9 MM INSERT
699.1111
- UNSPSC 23291804
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Thread Diameter | M10 |
Pitch | 1.0 mm |
Insert Length (in) | 0.360 in |
Insert Length (mm) | 9.0 mm |
Compatible Drill | 13/32 |
Compatible Drill Diameter | 0.406 in |
Minimum Counterbore Diameter | 0.466 in |
Minimum Counterbore Depth | 0.085 in |
Major Tap Diameter | 0.349 in |
Customers Also Viewed
Review(s)
Product not yet rated.