TIME SERT KIT M6 x 1.0
699.1004
- UNSPSC 27112810
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Thread Diameter | M6 |
Pitch | 1.0 mm |
Included Insert | 699.1104 |
Contents
Kit includes 5 inserts. |
Documents & Videos
Customers Also Viewed
Review(s)
2021-09-29
This is an excellent product to repair a damaged threaded hole in a tight area. I highly recommend this well made product to anyone.
2020-03-31
I had to fix a thread that was wrecked from over tightening a bolt y a customer. Instructions where easy to follow.
I wold recommend to friends and business people I know in the trade.
Excellent quality, better than the Canadian tire heli coil kits..
Questions & Answers
Q: The interior dimension is M6 but what is the exterior dimension? September 21, 2020
A: The lip of the insert measures 0.319 inches or 8.1 mm. The internal thread is M6x1.0. And the thread length is 9.4mm.
Q: How long are these inserts in this kit? October 28, 2020
A: The inserts that come with this kit are 9.4mm long