PILOT DRILL A014C FOR MOUNTAIN HUB A2
632.014
- UNSPSC 27112806
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | AO14C |
Compatible Mount Type | A2 |
Diameter (mm) | 6.35 mm |
Diameter (in) | 1/4 in |
Length Type | Short |
EAN | 4011231528283 |
Review(s)
Product not yet rated.