JIG SAW BLADE 5PCS WOOD 152/126 X 4.0 MM
608.11891
- UNSPSC 27112802
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Material | Wood |
Design | HCS sharpened and set |
Pitch | 4.0 mm |
Overall Length | 152 mm |
Toothed Length | 126 mm |
Thickness | 1.25 mm |
Notices
No matter how good and easy-cutting a jig saw blade may be, it is constantly exposed to high mechanical and thermal loads that reduce its lifespan. |
With stainless steel jig saw blades, first cool, then reduce number of strokes and finally switch off pendulum. |
Review(s)
Product not yet rated.