GUN WASH 18.9L
893.460015
- UNSPSC 31211800
0893460015083 1
0893460015083 1
New
Delivery
In stock delivery from our warehouses.
0 Review(s)
A fast-acting, powerful solvent blend designed to effectively remove paint residues and buildup from spray guns, equipment and tools.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Contents | 18.9 L |
| Container Type | Pail |
| VOC compliant | Yes |
| Chemical basis | Solvent mixture |
| Colour | Clear, colourless liquid |
| Shelf Life | 2 years |
| EAN | 4099618891625 |
Applications
Can be used for dissolving paint and lacquers on spray lines, guns, and other equipment.
Benefits & Advantage
| Removes residues to keep equipment clog free |
| Helps to maintain performance and longevity of equipment |
| Works on solvent and water-borne paints |
Instructions
| Use immediately following equipment use. For equipment used with water-based paint products, use as secondary flush after initial rinsing with warm water and mild detergent for best results. |
| Remove excess paint from the system and flush with solvent until the waste runs clear. Disassemble and immerse the equipment directly into the liquid. Allow it to soak for 5-10 minutes until the residues are loosened or removed. Agitation with tools may be required for partially cured paints. Remove the equipment and let dry in a well-ventilated area. |
Notices
This product may not be compatible with all surfaces and all conditions surrounding application. This information is based on our experience. Preliminary tests are advised before use.
Documents & Videos
Review(s)
Product not yet rated.
