BRITE-MARK PERM. PAINT MARKER RED
825.84006
- UNSPSC 60121508
Delivery
In stock for delivery.
0 Review(s)
General purpose permanent marker
IN-STORE
2 pieces in stock at Vaughan, ON as of 12:38 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Contents | 12 ml |
Colour | Red |
Drying Time | 25 - 35 sec |
EAN | 4045989758760 |
Features
Quick drying, oil-based |
Won't fade, chip or lose its opacity |
Resists most work-related abuses or compounds |
Valve action mechanism prevents paint in barrel from drying |
Heavy-duty aluminum body with large paint capacity |
Formula is not xylene-based |
Drying time: 25-35 seconds |
Applications
Excellent for identifying inventory, assemblies, tools, finished products or works-in-progress. Marks metal, rubber, plastic, glass, concrete, leather, stone, wood, vinyl and more
Documents & Videos
Review(s)
Product not yet rated.