Free Shipping: For every order of $350 or more with the promo code : FREESHIP

High Solids Enamel Gloss Bright Orange 453 g

892.150013 - UNSPSC 31211501
High Solids Enamel Gloss Bright Orange 453 g High Solids Enamel Gloss Bright Orange 453 g
High Solids Enamel Gloss Bright Orange 453 g

Delivery

In stock for delivery.

A superior industrial spray paint when maximum performance is required.

16.79 Promo Price : $16.79 $20.64
Units/package: 1

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Colour High Gloss Bright Orange
Contents 453 g

Features

High solid content, up to 35%
Provides twice the coverage of conventional spray paints. Up to 18 square feet. Cans contain betwen 15oz and16oz (425g-454g) of paint.
Does not run or sag
Can be applied to bare metal
Inhibits rust
Resists oil, gas, and sunlight
Heat resistant to 93 °C (200 °F)

Instructions

To prevent clogging of nozzle, turn can upside down and spray out for one second after each use. If nozzle is clogged soak in mineral spirits to clear.
Dry time tack free: 20-30 minutes*
Dry time to recoat: Within 1 hour or after 24 hours*

Notices

*Drying time varies with temperature, humidity, and coat thickness.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-10-02
It’s paint. I use it for painting stuff Anybody who uses paint. This is for you Excellent product dries fast covers well
2021-04-07
long a recevoir mais couleur parfaite