High Solids Enamel Gloss Dark Grey 454 g
892.150010
- UNSPSC 31211501
Delivery
In stock for delivery.
A superior industrial spray paint when maximum performance is required.
Promo Price : $16.79
$20.64
Units/package: 1
Units/package: 1
IN-STORE
Temporarily out of stock in Vaughan, ON as of 4:26 AM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Colour | High Gloss Dark Grey |
Contents | 454 g |
EAN | 4056807111988 |
Features
High solid content, up to 35% |
Provides twice the coverage of conventional spray paints. Up to 18 square feet. Cans contain betwen 15oz and16oz (425g-454g) of paint. |
Does not run or sag |
Can be applied to bare metal |
Inhibits rust |
Resists oil, gas, and sunlight |
Heat resistant to 93 °C (200 °F) |
Instructions
To prevent clogging of nozzle, turn can upside down and spray out for one second after each use. If nozzle is clogged soak in mineral spirits to clear. |
Dry time tack free: 20-30 minutes* |
Dry time to recoat: Within 1 hour or after 24 hours* |
Notices
*Drying time varies with temperature, humidity, and coat thickness.
Documents & Videos
Review(s)
2021-04-26
Très bon produit
2020-11-17
s/o
2020-11-11
Bonne qualité, couvre parfaitement