High Solids Enamel Gloss Safety Orange 454 g
892.150014
- UNSPSC 31211501
Delivery
In stock for delivery.
A superior industrial spray paint when maximum performance is required
IN-STORE
27 pieces in stock at Vaughan, ON as of 12:34 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Colour | High Gloss Safety Orange |
Contents | 454 g |
EAN | 4056807112091 |
Features
High solid content: Glosses: 33% Flats: 35%, Metallics: 23% |
Provides twice the coverage of conventional spray paints. Up to 18 square feet. Cans contain 16oz (454g) of paint |
Does not run or sag |
Can be applied to bare metal |
Inhibits rust |
Resists oil, gas, and sunlight |
Heat resistant to 150 °C (300 °F) |
Instructions
Dry time tack free: 30 minutes |
Dry time to recoat: Before 1 hour or after 48 hours |
Notices
Drying time varies with temperature, humidity, and coat thickness
Documents & Videos
Review(s)
2020-11-09
CACHE SUPER BIEN
2020-05-11
Très garnissant, c'est bien vrai, ça couvre très bien les surfaces