Zynolyte Hi-Temp Paint Black (Z635)
892.140025AE
- UNSPSC 31211523
Clearance
Delivery
In stock for delivery.
0 Review(s)
Flame and heat resistant Zynolyte® Hi-Temp Paint coating formulated to produce a lasting finish.
Log in to see customized pricing and stock availability
Units/package: 1 156 Pkg(s) Maximum Quantity:
Units/package: 1 156 Pkg(s) Maximum Quantity:
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Contents | 312 g |
Colour | Black |
Benefits & Advantage
Withstands temperatures up to 1200°F (538°C) |
Fast drying |
Hard, durable finish |
Excellent rust and corrosion resistance |
Indoor/outdoor |
Once cured, will not chip, peel, discolor, or chalk |
Applications
Engine manifolds, mufflers, incinerators, radiators, space heaters, barbecues, fireplaces, steam pipes, boilers, and furnaces.
Instructions
All surfaces must be clean, dry, and free of all dust dirt, grease, wax, mildew, or other contaminants that would adversely affect paint adhesion. Extremely slick, glossy surfaces should be lightly sanded. Areas with exposed rust should be scraped clean with a scraper or wire brush.
Documents & Videos
Review(s)
Product not yet rated.