
General Use Primer Grey 340 g
892.140001
- UNSPSC 31211501
No stock for delivery. -
A fast drying spray primer for maximum rust protection and adhesion
IN-STORE
Temporarily out of stock in Vaughan, ON as of 6:19 AM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Technical Information
Colour | Light Grey |
Contents | 340 g |
EAN | 4056807047454 |
Features
Improves long-term durability of finishing top coats |
Can be used with lacquer, enamel, and acrylic paints |
Provides excellent corrosion resistance |
Heat resistant to 121 °C (250 °F) |
For best results, primer can be sanded lightly with a fine sandpaper prior to applying finish coat |
Better coverage than conventional primers |
23% solid content |
Instructions
Dry time tack free: 5 minutes |
Dry time to recoat: 20 minutes |
Notices
Drying time varies with temperature, humidity, and coat thickness
Documents & Videos
Review(s)
2020-09-21
good product, dries quickly
2019-05-08
Adhère très bien.