







2 pieces in stock at Vaughan, ON as of 3:46 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Width | 102 mm |
Height | 395 mm |
Material Thickness | 1.6 mm |
EAN | 4052703296880 |
Keeps the most important tools for tire service to hand |
4 powerful magnets with a retention force of max. 5 kg for flexible use |
Ideal for attaching to lifting platforms or toolboxes |
Keeps essential tools right where you work: e.g. pneumatic screwdriver, torque wrench and up to four socket wrench inserts |
Dip-coated mounts for protective and secure storage of tools |
Robust and durable |
1.6-mm thick steel construction |
Black powder-coated surface |
Product not yet rated.