ESCAPE STRAP VEST SZ L
899.VESTESL
- UNSPSC 46181507
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Size | L |
Features
Meets ANSI/ISEA 125 Level 2 Conformity and Arc Flash PPE Category 4 standards* |
Arc rating of 41 cal/cm2* |
Vest is made from an arc rated fabric with a continuous loop Kevlar strap |
Kevlar rope has been tested for conductivity according to ASTM F1701 |
10′ long strap can be used to drag a worker from harms way or as a secondary communication device |
Colour hi-visibility orange |
Refer to the Arc Flash Suit User Guide for proper care and maintenance instructions |
*Refer to CSA Z462 or NFPA 70E Standards for specific selection requirements |
Customers Also Viewed
Review(s)
Product not yet rated.