Fabric Adhesive Strips 2.2 x 7.6 cm 100/box
898.000001
- UNSPSC 42311500
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Width | 2.2 cm |
Length | 7.6 cm |
EAN | 4045989884919 |
Features
High quality fabric |
Open weave construction for skin to breathe and heal faster |
Strong adhesive for dressing to stay in place |
Highly absorbent |
Customers Also Viewed
Review(s)
2021-05-31
*****
2021-02-08
Stays on no need to.replace every hr