PLASTIC ADHESIVE STRIPS 100/BOX - 2.5cm x 7.5cm
898.000008
- UNSPSC 42311500
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Width | 2.5 cm |
Length | 7.6 cm |
EAN | 4050641274236 |
Features
High-quality plastic bandages promote healing and offer protection against infection for minor cuts, scrapes, abrasions and burns |
Strong adhesive allows the dressing to stick and stay in place. |
Highly absorbent, non adherent pad keeps the wound clean and dry |
Promotes faster healing |
Water-resistant |
Latex-free |
Customers Also Viewed
Review(s)
Product not yet rated.