FABRIC BANDAGES FINGERTIP 4.4 x 5.1cm - 50/BOX
898.000004
- UNSPSC 42311546
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Width | 4.4 cm |
Length | 5.1 cm |
EAN | 4050641274243 |
Features
High-quality cotton/rayon woven fabric bandages cushion wounds and offer protection against infection for minor cuts, scrapes, abrasions and burns |
Open-weave construction permits the skin to breathe for faster healing |
Strong adhesive allows the dressing to stick and stay in place |
Highly absorbent, non-adherent pad keeps the wound clean and dry for faster healing |
Designed to provide coverage, protection and comfort for hard-to-bandage elbow, fingertip and toe areas |
Special construction permits maximum protection and flexibility |
Island pad construction seals out dirt and contaminants |
Review(s)
Product not yet rated.