Topical Cooling Gel Sachets 3.5ml 1/8 oz - 25/box
898.000170
- UNSPSC 42172001
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
Type | Cool Jel Pouches |
Contents | 3.5 g |
Quantity | 25 pouches per box |
EAN | 4045989887941 |
Features
Gel formulation works quickly in emergency burn situations |
Provides cool and soothing temporary relief of pain |
Moisturizes and provides a protective barrier to protect against contaminants and irritants |
Protects against contamination and stops burn progression |
Water based, water soluble gel is easy to remove, can be applied directly over clothing and assists in the removal of burnt clothing |
Non-toxic and non-irritating; will not harm the skin or eyes |
Unaffected by prior freezing, air travel and hot temperature |
Packaged in individual easy-to-open foil packages |
Review(s)
Product not yet rated.