Gauze Pads Sterile 5cm x 5cm (2" x 2") - 25/box
898.000680
- UNSPSC 42311500
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Quantity | 25 |
Length | 5.1 cm |
Width | 5.1 cm |
Material | Cotton |
EAN | 4065746644150 |
Features
High-quality, absorbent gauze pads |
For wound dressing and general cleaning |
Individually wrapped in water-resistant, tamper-proof packaging |
Review(s)
Product not yet rated.