Gauze Sponges Non-Sterile 10.2 x 10.2cm - 200/box
898.000690
- UNSPSC 42311500
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Width | 10.2 cm |
Length | 10.2 cm |
EAN | 4065746644143 |
Features
Low-linting gauze sponges made of 100% cotton |
Ideal for wound dressing and general cleaning |
Customers Also Viewed
Review(s)
Product not yet rated.