Non-Adherent Pad Sterile 7.5cm x 10cm - 100/box
898.000650
- UNSPSC 42172001
Delivery
No stock for delivery. -
0 Review(s)
Log in to see customized pricing and stock availability
Units/package: 100 9999 Pkg(s) Maximum Quantity: 5 Pkg(s) Min order quantity:
Units/package: 100 9999 Pkg(s) Maximum Quantity: 5 Pkg(s) Min order quantity:
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Size | 10.2cm x 7.6cm; 4" x 3" |
Qty per Box | 100 |
EAN | 4099618222412 |
Features
Non-adherent dressings with an absorbent cotton core pad bonded on the top and bottom with a soft non-adherent mylar pad |
Primary dressing over surgical incisions, lacerations, abrasions, non-draining and lightly draining wounds |
Does not disturb or stick to the wound |
Encourages air circulation and light fluid collection |
Review(s)
Product not yet rated.