First Aid Kit Ontario Metal - 16-199 Workers
898.130015
- UNSPSC 42172001
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Case Material | Metal |
Number of Employees | 16 - 199 |
Region/Province | Ontario |
Type | Workplace |
Case Width (cm) | 40 cm |
Case Length (cm) | 31.4 cm |
Case Depth (cm) | 11 cm |
Case Width (in) | 15-3/4 in |
Case Length (in) | 12-3/8 in |
Case Depth (in) | 4-5/16 in |
EAN | 4045989885749 |
Features
Pursuant to Section 10; for workplaces with 16 to 199 employees (at any one time) |
Unit boxes provide quick identification of contents and maintain a neater, more organized kit |
Item required but not included: First Aid Station sign (898.000990) |
Wall Mountable |
With standard bilingual “First Aid Kit” image |
Documents & Videos
Related Products
Customers Also Viewed
Review(s)
Product not yet rated.