TIGERFLEX GLOVE CUT A2, B - SZ 10
899.451370
- UNSPSC 46181536
Delivery
In stock for delivery.
These gloves provide long-lasting hand protection with Tiger Grip palm coating.
IN-STORE
5 pieces in stock at Vaughan, ON as of 12:23 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
EN388:2016 Test Data | 4X42B |
Size | X Large/10 |
Standards Met | EN420, EN388, ANSI/ISEA 105:2016 |
ANSI Cut Level | A2 |
EAN | 4053479217130 |
Features
13-Gauge Grey HPPE Liner |
Micro Foam nitrile palm coating with additional Nitrile Tiger Grip |
Elasticated cuffs |
High oil resistance due to special nitrile coating |
CE Certified; conform to EN420 / EN388 |
ANSI Cut Level A2 |
EN388:2016 Performance Level: 4X42B |
Abrasion: 4 |
Cut (Coup): X |
Tear: 4 |
Puncture: 2 |
Cut (TDM): B |
Benefits & Advantage
Lightweight, form fitting 13-Gauge construction delivers superior dexterity and comfort |
Excellent grip and protection allowing for maximum flexibility and dexterity |
Oil-repellent and water-repellent |
Applications
Glass handling, sheet metal work, cutting applications, bottling and canning, building and construction work.
Customers Also Viewed
Review(s)
2021-03-02
Excellent