VisiBull Hi-vis yellow crinkle rubber Med
899.330M
- UNSPSC 46181500
Delivery
In stock for delivery.
0 Review(s)
Poly/cotton seamless knit shell with heavy napped thermal interior, resilient rubber latex palm coating, sure-grip crinkle finish, hi-vis safety yellow, snug-fitting knit wrist.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Size | M |
Palm Material | Rubber Latex |
Shell Material | Poly/Cotton |
Applications
Cold Weather Construction |
Petrochemical |
Cold Storage |
Review(s)
Product not yet rated.