Please note that all of our websites will be down for maintenance from Friday the 15th at 7:00 p.m. EST until Monday morning.

N95 PARTICULATE RESPIRATOR W/VALVE (1740)

899.122047 - UNSPSC 46182005

Disposable N95 particulate respirator designed to provide comfortable and reliable worker respiratory protection against certain non-oil based particles

Unavailable
Note: Due to the global shortage, we are not accepting any additional back-orders at this time. We apologize for the inconvenience.

Some of Wurth Canada's products are labelled exclusively for business use. Please register or sign in as a business customer to access these products.

CLOSE

Technical Information

Type With oversized valve

Customers Also Viewed

Features

NIOSH N95 Approved
Provides at least 95% filtration efficiency against certain non-oil based particles
Electrostatically-charged filter media provides low breathing resistance
Latex-free, staple-free head straps for comfort and safety
Soft foam nose cushion for more comfort
Contoured formable aluminum nose-clip
More durable double-shell construction for long life and better value
Compatible with a variety of protective eyewear and hearing protection

Applications

Grinding, sanding, sweeping, sawing, bagging or other dusty applications

Notices

WARNING: Not NIOSH approved for ozone protection, organic vapours or acid gases. “Nuisance Level” refers to concentrations not exceeding the OSHA PEL or applicable government standards for exposure limits, whichever is lower. Do not use in or around sandblasting. This product does not supply oxygen.

Documents & Videos

Is Often Bought With

You Might Also Like

Review(s)

2020-02-02
Good product. Exactly as described

Questions & Answers

Be the first to ask a question.