HARD HAT TYPE 2 CLASS E - GREEN
WMN.HP542R04
- UNSPSC 46181701
Clearance
Delivery
In stock for delivery.
0 Review(s)
Sleek & attractive design without neglecting comfort
Log in to see customized pricing and stock availability
Units/package: 1 45 Pkg(s) Maximum Quantity:
Units/package: 1 45 Pkg(s) Maximum Quantity:
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Color | Green |
Features
CSA Z94.1-15 Certified Type 2 Class E |
ANSI Z89.1-2014 Certified Type II Class E |
4-points nylon suspension, ratchet adjustment |
Ideal for environments where vertical and horizontal impact on the head is a risk |
High density polyethylene (HDPE) shell |
Foam liner offers added lateral front, side & back protection |
Rain trough & slotted designed shell to accommodate all the latest accessories such as hearing protection, face shields forestry kits or welding protection. |
Review(s)
Product not yet rated.