P100/OV-AG PARTICULATE FILTER PANCAKE STYLE
899.08200
- UNSPSC 46182005
Delivery
0 Review(s)
Log in to see customized pricing and stock availability
Units/package: 2 48 Pkg(s) Maximum Quantity:
Units/package: 2 48 Pkg(s) Maximum Quantity:
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Standards Met | NIOSH 42 CFR Part 84 |
Type | Würth P100 OV/AG Particulate Filter, Pancake Style |
Quantity | 2/bag |
EAN | 4056807306476 |
Features
NIOSH 99.97% filter efficiency |
Effective against all solid and oil particulate aerosols |
Applications
Utilities operations, chemical manufacturing
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.