P95 PARTICULATE FILTER PAD
899.871916
- UNSPSC 46182005
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
20 pieces in stock at Vaughan, ON as of 10:32 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Standards Met | NIOSH 42 CFR Part 84 |
Type | Würth P95 Particulate Filter Pad |
Quantity | 10/bag |
EAN | 4056807306100 |
Features
NIOSH 95% filter efficiency |
Effective against all solid and oil particulate aerosols |
Applications
Grinding, sanding, bagging
and other dusty/oil applications
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.