New

NESHOBA SAFETY GLASSES - BLK TMPL/CLR AF LEN TEMP

899.S9710ST
0 Review(s)

Lightweight and comfortable safety glasses that are suitable for any environment.

UNSPSC: 46181500

Some of Wurth Canada's products are labelled exclusively for business use. Please register or sign in as a business customer to access these products.

CLOSE

Technical Information

Lens Clear, Anti-Fog

Customers Also Viewed

Features

Incredibly lightweight spectacle – only 16 grams
Frameless design with flexible temples provides comfortable and secure fit
9.5 base curved lens provides excellent protection
- Clear lens provides impact resistance - Anti-fog lens keeps the inside lens from fogging up and obstructing view
- Approved SEI CAN/CSA Z94.3-15 & CE EN166 - Exceeds ANSI Z87.1

Benefits & Advantage

Lightweight, comfortable and flexible
Unilens provides full panoramic view
Rubber temples provide non-binding fit
Scratch resistant polycarbonate lens provides 99% UVA/B/C protection

Applications

General purpose for indoor applications that require impact protection

You Might Also Like


Review(s)

Product not yet rated.