BANDED EAR PLUG REPLACEMENT PODS
899.300321
- UNSPSC 46181903
Clearance
Delivery
In stock for delivery.
Lightweight & portable, the banded earplug is excellent for those who work in intermittent noise or for managers or visitors who move in and out of noisy areas
Log in to see customized pricing and stock availability
Units/package: 1 246 Pkg(s) Maximum Quantity:
Units/package: 1 246 Pkg(s) Maximum Quantity:
IN-STORE
6 pieces in stock at Vaughan, ON as of 4:29 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Colour | Orange buds |
Noise Reduction Rating (NRR) | 25 |
EAN | 4061975970268 |
Features
Supra-aural pods rest partially in the ear for a balance of comfort and protection |
Patented specially curved band design prevents ear pods from touching dirty or contaminated surfaces when set down |
Instructions
Prior to wearing, check for damage, dirt or hardness. Discard if compromised. Wash pods and bands with mild soap and warm water. Pat dry with a towel. Do not clean with any other substances. Pods should be replaces every 2-4 weeks
Review(s)
2021-02-08
Works good.
2020-12-08
No comment