STEEL LOCKOUT HASP 1IN (25MM) JAW CLEARANCE
899.420
- UNSPSC 46171511
Delivery
In stock for delivery.
0 Review(s)
Designed exclusively for lockout tagout applications
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Quantity | 1 |
Features
Holds up to 6 safety padlocks. |
Lockout by multiple workers at each lockout point. |
Keeps equipment inoperative while repairs or adjustments are being made. |
Control cannot be turned on until last worker’s safety padlock is removed from hasp. |
Heavy gauge steel jaw with red vinyl coated handle |
1-3/4 in x 4-1/2 in (44 mm x 114 mm) with 1 in (25 mm) inside jaw diameter |
Review(s)
Product not yet rated.