Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

AIR COND O-RING BLUE ID:11/16" OD:13/16" Thk:1/16"

469.18543 - UNSPSC 31401503
AIR COND O-RING BLUE ID:11/16" OD:13/16" Thk:1/16" AIR COND O-RING BLUE ID:11/16" OD:13/16" Thk:1/16"
AIR COND O-RING BLUE ID:11/16" OD:13/16" Thk:1/16"
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Inner Diameter (in) 11/16 in
Inner Diameter (mm) 17.4625 mm
Outer Diameter (in) 13/16 in
Outer Diameter (mm) 20.6375 mm
Thickness (in) 1/16 in
Thickness (mm) 1.5875 mm

Applications

For use with R134A refrigerant

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.