STRAIGHT THREAD O-RING PORT 3/4 .116W .924MM ID
468.9934
- UNSPSC 31401503
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Port Size | 3/4 in |
Width | 0.116 in |
Inner Diameter | 0.924 in |
Boss Number | 912 |
Durometer | 90 ± 5 |
Temperature Range | -30°C to +125°C for petroleum based fluids |
Material | Nitrile (Buna-N-90) |
Standards Met | SAE J515 Type CH |
EAN | 4061975944009 |
965.46805 | STRAIGHT THREAD SAE O-RING ASSORTMENT+drawerkit91 | qty 10 |
Review(s)
Product not yet rated.