O-RING HA50 GRN ID:4.7mm OD:7.4mm Thk:1.42mm
469.09901
- UNSPSC 31401503
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Inner Diameter (mm) | 4.7 mm |
Inner Diameter (in) | 0.185 in |
Outer Diameter (mm) | 7.4 mm |
Outer Diameter (in) | 0.291 in |
Thickness (mm) | 1.42 mm |
Thickness (in) | 0.056 in |
EAN | 4050641657732 |
Review(s)
Product not yet rated.