O-RING FORD HA50 ID:7.65mm OD:10.67mm Thk:1.63mm
469.09903
- UNSPSC 31401503
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Inner Diameter (mm) | 7.65 mm |
Inner Diameter (in) | 0.301 in |
Outer Diameter (mm) | 10.67 mm |
Outer Diameter (in) | 0.42 in |
Thickness (mm) | 1.63 mm |
Thickness (in) | 0.064 in |
EAN | 4050641657749 |
Review(s)
Product not yet rated.