O-RING GM GREEN ID:10.52mm OD:13.88mm Thk:1.83mm
469.09568905
- UNSPSC 31401503
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Inner Diameter (mm) | 10.52 mm |
Inner Diameter (in) | 0.414 in |
Outer Diameter (mm) | 13.88 mm |
Outer Diameter (in) | 0.546 in |
Thickness (mm) | 1.83 mm |
Thickness (in) | 0.072 in |
EAN | 4050641657824 |
Review(s)
Product not yet rated.