Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

O-RING GREEN ID:15.54mm OD:20mm Thk:2.62mm

469.09568114 - UNSPSC 31401503
O-RING GREEN ID:15.54mm OD:20mm Thk:2.62mm O-RING GREEN ID:15.54mm OD:20mm Thk:2.62mm
O-RING GREEN ID:15.54mm OD:20mm Thk:2.62mm

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Inner Diameter (mm) 15.54 mm
Inner Diameter (in) 0.612 in
Outer Diameter (mm) 20 mm
Outer Diameter (in) 0.787 in
Thickness (mm) 2.62 mm
Thickness (in) 0.103 in
EAN 4050641657817

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.