O-RING HA50 GRN ID:9.25mm OD:2.81mm Thk:1.7mm
469.09012
- UNSPSC 31401503
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Inner Diameter (mm) | 9.25 mm |
Inner Diameter (in) | 0.364 in |
Outer Diameter (mm) | 12.8 mm |
Outer Diameter (in) | 0.504 in |
Thickness (mm) | 1.7 mm |
Thickness (in) | 0.067 in |
EAN | 4050641657527 |
Review(s)
Product not yet rated.