O-RING HA50 GRN ID:12.42mm OD:15.98mm Thk:1.79mm
469.09014
- UNSPSC 31401503
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Inner Diameter (mm) | 12.42 mm |
Inner Diameter (in) | 0.489 in |
Outer Diameter (mm) | 15.98 mm |
Outer Diameter (in) | 0.629 in |
Thickness (mm) | 1.79 mm |
Thickness (in) | 0.07 in |
Review(s)
Product not yet rated.