O-RING HA50 GRN ID:10.82mm OD:14.38mm Thk:1.68mm
469.09013
- UNSPSC 31401503
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Inner Diameter (mm) | 10.82 mm |
Inner Diameter (in) | 0.426 in |
Outer Diameter (mm) | 14.38 mm |
Outer Diameter (in) | 0.566 in |
Thickness (mm) | 1.68 mm |
Thickness (in) | 0.066 in |
EAN | 4050641657534 |
Review(s)
Product not yet rated.