.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=7a46ccc9eb51864f648b688a270fbda0)

GUN FOAM CLEANER UNIVERSAL 500 ML
892.160
- UNSPSC 47131805
In stock for delivery.
For the removal of fresh PU foam
IN-STORE
7 pieces in stock at Vaughan, ON as of 7:16 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Technical Information
Contents | 500 ml |
Colour | Transparent |
EAN | 4045989564095 |
Features
Highly effective |
Optimized for use with PU foam guns |
Benefits & Advantage
Dissolves all fresh foam contaminations quickly and easily |
Your Advantage: The 500-ml can is particularly well suited for cleaning of Würth PURlogic foam guns (Art. No. 891.1522) |
The 500 ml can comes with an additional spray head for exterior cleaning of foam guns and other surfaces |
Notices
Cleans and removes fresh excess PU foam from wood, metals and many types of garments. Not suitable for fully cured PU foam residue. May etch surfaces such as paintwork and plastics. Textiles may become lighter in colour or etched
Documents & Videos
Review(s)
2021-06-03
Great product!
2018-10-18
WORKS GREAT FOR CLEANING THE FOAM GUN