Free Shipping: For every order of $350 or more with the promo code : FREESHIP

O-RING HA70 PERB ID:1-1/16" OD:1-5/16" Thk:1/8"

469.215 - UNSPSC 31401503
O-RING HA70 PERB ID:1-1/16" OD:1-5/16" Thk:1/8" O-RING HA70 PERB ID:1-1/16" OD:1-5/16" Thk:1/8"
O-RING HA70 PERB ID:1-1/16" OD:1-5/16" Thk:1/8"

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Inner Diameter (in) 1-1/16 in
Inner Diameter (mm) 26.9875 mm
Outer Diameter (in) 1-5/16 in
Outer Diameter (mm) 33.3375 mm
Thickness (in) 1/8 in
Thickness (mm) 3.175 mm

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.