Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

O-RING HA70 PERB ID:1-3/16" OD:1-7/16" Thk:1/8"

469.217 - UNSPSC 31401503
O-RING HA70 PERB ID:1-3/16" OD:1-7/16" Thk:1/8" O-RING HA70 PERB ID:1-3/16" OD:1-7/16" Thk:1/8"
O-RING HA70 PERB ID:1-3/16" OD:1-7/16" Thk:1/8"

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Inner Diameter (in) 1-3/16 in
Inner Diameter (mm) 30.1625 mm
Outer Diameter (in) 1-7/16 in
Outer Diameter (mm) 36.5125 mm
Thickness (in) 1/8 in
Thickness (mm) 3.175 mm

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.