O-RING HA70 PERB ID:1-3/4" OD:2-1/8" Thk:13/64"
469.327
- UNSPSC 31401503
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Inner Diameter (in) | 1-3/4 in |
Inner Diameter (mm) | 44.45 mm |
Outer Diameter (in) | 2-1/8 in |
Outer Diameter (mm) | 53.975 mm |
Thickness (in) | 13/64 in |
Thickness (mm) | 5.159375 mm |
Review(s)
Product not yet rated.