O-RING HA70 PERB ID:3/4" OD:1" Thk:1/8"
469.210
- UNSPSC 31401503
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Inner Diameter (in) | 3/4 in |
Inner Diameter (mm) | 19.05 mm |
Outer Diameter (in) | 1 in |
Outer Diameter (mm) | 25.4 mm |
Thickness (in) | 1/8 in |
Thickness (mm) | 3.175 mm |
Review(s)
2020-10-25
beaucoup de choix