Free Shipping: For every order of $350 or more with the promo code : FREESHIP

O-RING HA70 PERB ID:3/8" OD:1/2" Thk:1/16"

469.012 - UNSPSC 31401503
O-RING HA70 PERB ID:3/8" OD:1/2" Thk:1/16" O-RING HA70 PERB ID:3/8" OD:1/2" Thk:1/16"
O-RING HA70 PERB ID:3/8" OD:1/2" Thk:1/16"

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Inner Diameter (in) 3/8 in
Inner Diameter (mm) 9.525 mm
Outer Diameter (in) 1/2 in
Outer Diameter (mm) 12.7 mm
Thickness (in) 1/16 in
Thickness (mm) 1.5875 mm

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.