O-RING HA70 PERB ID:5/32" OD:9/32" Thk:1/16"
469.007
- UNSPSC 31401503
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Inner Diameter (in) | 5/32 in |
Inner Diameter (mm) | 3.96875 mm |
Outer Diameter (in) | 9/32 in |
Outer Diameter (mm) | 7.14375 mm |
Thickness (in) | 1/16 in |
Thickness (mm) | 1.5875 mm |
EAN | 4061975316172 |
Review(s)
Product not yet rated.