Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

O-RING HA70 PERB ID:9/16" OD:3/4" Thk:3/32"

469.113 - UNSPSC 31401503
O-RING HA70 PERB ID:9/16" OD:3/4" Thk:3/32" O-RING HA70 PERB ID:9/16" OD:3/4" Thk:3/32"
O-RING HA70 PERB ID:9/16" OD:3/4" Thk:3/32"

Delivery

In stock for delivery.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Inner Diameter (in) 9/16 in
Inner Diameter (mm) 14.2875 mm
Outer Diameter (in) 3/4 in
Outer Diameter (mm) 19.05 mm
Thickness (in) 3/32 in
Thickness (mm) 2.38125 mm

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-10-25
beaucoup de choix