Free Shipping: For every order of $350 or more with the promo code : FREESHIP

AIR COND O-RING BLUE ID:1/4" OD:7/16" Thk:3/32"

469.18533 - UNSPSC 31401503
AIR COND O-RING BLUE ID:1/4" OD:7/16" Thk:3/32" AIR COND O-RING BLUE ID:1/4" OD:7/16" Thk:3/32"
AIR COND O-RING BLUE ID:1/4" OD:7/16" Thk:3/32"
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Inner Diameter (in) 1/4 in
Inner Diameter (mm) 6.35 mm
Outer Diameter (in) 7/16 in
Outer Diameter (mm) 11.1125 mm
Thickness (in) 3/32 in
Thickness (mm) 2.38125 mm
EAN 4062856486045

Applications

For use with R134A refrigerant

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.